Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Interior Paint, Gigs Gray, Flat, 1 gal.

  • Zoro #: G0001825
  • Mfr #: 0000Z8171-16

$35.68

  • Size: 1 gal.
  • Dry Time Recoat: 4 hr.
  • Paint Sub-Brand: Pro-Hide(R) Silver
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8171-16 Specifications

  • Zoro #: G0001825
  • Mfr #: 0000Z8171-16
Size: 1 gal. Dry Time Recoat: 4 hr.
Paint Sub-Brand: Pro-Hide(R) Silver Application Method: Brush, Roll, Spray
Item: Interior Paint Paint Color Family: Grays
Color Family: Grays Color: Gigs Gray
Dry Time: 30 min. Surface: Drywall, Cured Plaster, Masonry, Wood, Metal and Previously Painted Surfaces
Coverage: 400 sq. ft./gal. VOC Content: Less than 50g/L
Paint Base Type: Latex Finish: Flat
Base Type: Latex Paint Cleanup: Soap and Water
Min. Application Temp.: 50 Degrees F Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, Paint Base Type Latex, Paint Color Family Grays, Color Gigs Gray, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Silver, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray
  • Note: Nonreturnable
  • Reviews of Pratt & Lambert #0000Z8171-16