Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Interior Paint, Gigs Gray, Velvet, 1 gal.

  • Zoro #: G0001615
  • Mfr #: 000RZ4091-16

$61.57

  • Surface: Drywall, Cured Plaster, Masonry, Wood, Metal and Previously Painted Surfaces
  • Finish: Velvet
  • Dry Time: 30 min.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #000RZ4091-16 Specifications

  • Zoro #: G0001615
  • Mfr #: 000RZ4091-16
Surface: Drywall, Cured Plaster, Masonry, Wood, Metal and Previously Painted Surfaces Finish: Velvet
Dry Time: 30 min. Size: 1 gal.
VOC Content: Less than 50g/L Min. Application Temp.: 50 Degrees F
Item: Interior Paint Paint Base Type: Latex
Application Method: Brush, Roll, Spray Paint Color Family: Grays
Color Family: Grays Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Coverage: 400 sq. ft./gal. Paint Cleanup: Soap and Water
Color: Gigs Gray Base Type: Latex
Dry Time Recoat: 4 hr. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, Paint Base Type Latex, Paint Color Family Grays, Color Gigs Gray, Finish Velvet, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray
  • Note: Nonreturnable
  • Reviews of Pratt & Lambert #000RZ4091-16