Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Interior Paint, Gigs Gray, Velvet, 5 gal.

  • Zoro #: G0001694
  • Mfr #: 000PZ4091-20

$307.94

  • Dry Time Recoat: 4 hr.
  • Coverage: 400 sq. ft./gal.
  • Size: 5 gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #000PZ4091-20 Specifications

  • Zoro #: G0001694
  • Mfr #: 000PZ4091-20
Dry Time Recoat: 4 hr. Coverage: 400 sq. ft./gal.
Size: 5 gal. Paint Base Type: Latex
Dry Time: 30 min. Base Type: Latex
Paint Cleanup: Soap and Water Color: Gigs Gray
Finish: Velvet Paint Color Family: Grays
Application Method: Brush, Roll, Spray Surface: Drywall, Cured Plaster, Masonry, Wood, Metal and Previously Painted Surfaces
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Item: Interior Paint
Min. Application Temp.: 50 Degrees F Color Family: Grays
VOC Content: Less than 50g/L Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, Paint Base Type Latex, Paint Color Family Grays, Color Gigs Gray, Finish Velvet, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray
  • Note: Nonreturnable
  • Reviews of Pratt & Lambert #000PZ4091-20