Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Ginger Whip Flat Latex Interior Paint

  • Zoro #: G0016814
  • Mfr #: 0000Z0283-16

$42.40

  • Dry Time Recoat: 4 hr.
  • VOC Content: Less than 50g/L
  • Min. Application Temp.: 50 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0016814
  • Mfr #: 0000Z0283-16
Dry Time Recoat: 4 hr. VOC Content: Less than 50g/L
Min. Application Temp.: 50 Degrees F Application Method: Brush, Roll, Spray
Item: Interior Paint Paint Cleanup: Soap and Water
Color Family: Yellows Standards: GREENGUARD Gold Certified
Paint Base Type: Latex Base Type: Latex
Size: 1 gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Environmental Attribute: Meets SCAQMD Requirements Coverage: 400 sq. ft./gal.
Green Certification or Other Recognition: GREENGUARD Gold Finish: Flat
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time: 1 hr.
Color: Ginger Whip Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Ginger Whip, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0283-16