Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Gingham Peach Flat Latex Interior Paint
  • Zoro #: G0012991
  • Mfr #: 0000Z0280-16
$42.40
  • Base Type: Latex
  • Color Family: Oranges
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012991
  • Mfr #: 0000Z0280-16
Base Type: Latex Color Family: Oranges
Paint Sub-Brand: Fresh-Spec(TM) Dry Time Recoat: 4 hr.
Paint Base Type: Latex Color: Gingham Peach
Paint Cleanup: Soap and Water Standards: GREENGUARD Gold Certified
Green Certification or Other Recognition: GREENGUARD Gold For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Finish: Flat VOC Content: Less than 50g/L
Application Method: Brush, Roll, Spray Item: Interior Paint
Dry Time: 1 hr. Size: 1 gal.
Min. Application Temp.: 50 Degrees F Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Environmental Attribute: Meets SCAQMD Requirements Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Gingham Peach, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16