Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Glacial Flat Latex Interior Paint

  • Zoro #: G0010550
  • Mfr #: 0000Z0280-16

$42.40

  • Dry Time: 1 hr.
  • Base Type: Latex
  • Finish: Flat
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010550
  • Mfr #: 0000Z0280-16
Dry Time: 1 hr. Base Type: Latex
Finish: Flat Application Method: Brush, Roll, Spray
Color: Glacial For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Size: 1 gal. Item: Interior Paint
Green Environmental Attribute: Meets SCAQMD Requirements Paint Sub-Brand: Fresh-Spec(TM)
Standards: GREENGUARD Gold Certified Color Family: Grays
Min. Application Temp.: 50 Degrees F VOC Content: Less than 50g/L
Paint Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Coverage: 400 sq. ft./gal. Paint Cleanup: Soap and Water
Dry Time Recoat: 4 hr. Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Glacial, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16