Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Glacier Sand Flat Latex Interior Paint
  • Zoro #: G0016421
  • Mfr #: 0000Z0283-16
$42.40
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Paint Base Type: Latex
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0016421
  • Mfr #: 0000Z0283-16
Green Environmental Attribute: Meets SCAQMD Requirements Paint Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
VOC Content: Less than 50g/L Paint Cleanup: Soap and Water
Standards: GREENGUARD Gold Certified Min. Application Temp.: 50 Degrees F
Dry Time: 1 hr. Dry Time Recoat: 4 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Application Method: Brush, Roll, Spray
Color Family: Grays Size: 1 gal.
Coverage: 400 sq. ft./gal. Paint Sub-Brand: Fresh-Spec(TM)
Item: Interior Paint Base Type: Latex
Finish: Flat Color: Glacier Sand
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Glacier Sand, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0283-16