Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Gladsome Eggshell Latex Interior Paint
  • Zoro #: G0030814
  • Mfr #: 0000Z0380-16
$43.95
  • Paint Cleanup: Soap and Water
  • VOC Content: Less than 50g/L
  • Dry Time Recoat: 4 hr.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0030814
  • Mfr #: 0000Z0380-16
Paint Cleanup: Soap and Water VOC Content: Less than 50g/L
Dry Time Recoat: 4 hr. Dry Time: 1 hr.
Standards: GREENGUARD Gold Certified Coverage: 400 sq. ft./gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Size: 1 gal. Paint Sub-Brand: Fresh-Spec(TM)
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Yellows
Green Certification or Other Recognition: GREENGUARD Gold Application Method: Brush, Roll, Spray
Item: Interior Paint Paint Base Type: Latex
Base Type: Latex Min. Application Temp.: 50 Degrees F
Finish: Eggshell Color: Gladsome
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Gladsome, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-16