Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Glen Arbor Satin Latex Interior Paint

  • Zoro #: G0047930
  • Mfr #: 0000Z0583-16

$47.90

  • Paint Sub-Brand: Fresh-Spec(TM)
  • Item: Interior Paint
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0047930
  • Mfr #: 0000Z0583-16
Paint Sub-Brand: Fresh-Spec(TM) Item: Interior Paint
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color: Glen Arbor
Finish: Satin Dry Time Recoat: 4 hr.
Paint Cleanup: Soap and Water Dry Time: 1 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Application Method: Brush, Roll, Spray
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Greens
Green Certification or Other Recognition: GREENGUARD Gold Size: 1 gal.
Min. Application Temp.: 50 Degrees F Paint Base Type: Latex
Base Type: Latex VOC Content: Less than 50g/L
Standards: GREENGUARD Gold Certified Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Glen Arbor, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16