Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Glow of Gold Satin Latex Interior Paint

  • Zoro #: G0055515
  • Mfr #: 0000Z0581-20

$214.68

  • Paint Sub-Brand: Fresh-Spec(TM)
  • Color: Glow of Gold
  • Coverage: 400 sq. ft./gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0055515
  • Mfr #: 0000Z0581-20
Paint Sub-Brand: Fresh-Spec(TM) Color: Glow of Gold
Coverage: 400 sq. ft./gal. Dry Time Recoat: 4 hr.
VOC Content: Less than 50g/L Green Certification or Other Recognition: GREENGUARD Gold
Application Method: Brush, Roll, Spray Dry Time: 1 hr.
Min. Application Temp.: 50 Degrees F Base Type: Latex
Standards: GREENGUARD Gold Certified Item: Interior Paint
Size: 5 gal. Finish: Satin
Paint Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Cleanup: Soap and Water Color Family: Yellows
Green Environmental Attribute: Meets SCAQMD Requirements For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Golds, Color Glow of Gold, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-20