Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Glow of Green Satin Latex Interior Paint

  • Zoro #: G0055795
  • Mfr #: 0000Z0581-20

$214.68

  • Paint Cleanup: Soap and Water
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Dry Time Recoat: 4 hr.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0055795
  • Mfr #: 0000Z0581-20
Paint Cleanup: Soap and Water Paint Sub-Brand: Fresh-Spec(TM)
Dry Time Recoat: 4 hr. Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Satin
Coverage: 400 sq. ft./gal. Size: 5 gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Certification or Other Recognition: GREENGUARD Gold
Color Family: Greens Application Method: Brush, Roll, Spray
Item: Interior Paint Dry Time: 1 hr.
Color: Glow of Green Paint Base Type: Latex
Standards: GREENGUARD Gold Certified Min. Application Temp.: 50 Degrees F
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Glow of Green, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-20