Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Gloxinia Eggshell Latex Interior Paint

  • Zoro #: G0004153
  • Mfr #: 0000Z0383-16

$43.95

  • Color Family: Grays
  • Color: Gloxinia
  • Finish: Eggshell
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0004153
  • Mfr #: 0000Z0383-16
Color Family: Grays Color: Gloxinia
Finish: Eggshell For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Base Type: Latex Application Method: Brush, Roll, Spray
Green Certification or Other Recognition: GREENGUARD Gold Item: Interior Paint
Dry Time Recoat: 4 hr. Min. Application Temp.: 50 Degrees F
Coverage: 400 sq. ft./gal. Size: 1 gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Sub-Brand: Fresh-Spec(TM)
Paint Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
VOC Content: Less than 50g/L Paint Cleanup: Soap and Water
Dry Time: 1 hr. Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Gloxinia, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0383-16