Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Gloxinia Flat Latex Interior Paint
  • Zoro #: G0003462
  • Mfr #: 0000Z0283-16
$38.33
  • Finish: Flat
  • Color: Gloxinia
  • Standards: GREENGUARD Gold Certified
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0003462
  • Mfr #: 0000Z0283-16
Finish: Flat Color: Gloxinia
Standards: GREENGUARD Gold Certified VOC Content: Less than 50g/L
Min. Application Temp.: 50 Degrees F Paint Base Type: Latex
Paint Cleanup: Soap and Water Application Method: Brush, Roll, Spray
Color Family: Reds Paint Sub-Brand: Fresh-Spec(TM)
Dry Time Recoat: 4 hr. Green Environmental Attribute: Meets SCAQMD Requirements
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Certification or Other Recognition: GREENGUARD Gold
Size: 1 gal. Dry Time: 1 hr.
Coverage: 400 sq. ft./gal. Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Gloxinia, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0283-16