Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Gloxinia Satin Latex Interior Paint
  • Zoro #: G0004442
  • Mfr #: 0000Z0583-16
$47.90
  • Paint Cleanup: Soap and Water
  • VOC Content: Less than 50g/L
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0004442
  • Mfr #: 0000Z0583-16
Paint Cleanup: Soap and Water VOC Content: Less than 50g/L
Green Certification or Other Recognition: GREENGUARD Gold For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color Family: Grays Dry Time Recoat: 4 hr.
Size: 1 gal. Application Method: Brush, Roll, Spray
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Environmental Attribute: Meets SCAQMD Requirements
Item: Interior Paint Base Type: Latex
Dry Time: 1 hr. Finish: Satin
Min. Application Temp.: 50 Degrees F Standards: GREENGUARD Gold Certified
Paint Base Type: Latex Color: Gloxinia
Coverage: 400 sq. ft./gal. Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Gloxinia, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0583-16