Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Golden Fable Flat Latex Interior Paint

  • Zoro #: G0015712
  • Mfr #: 0000Z0283-16

$42.40

  • Application Method: Brush, Roll, Spray
  • Base Type: Latex
  • Dry Time Recoat: 4 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0015712
  • Mfr #: 0000Z0283-16
Application Method: Brush, Roll, Spray Base Type: Latex
Dry Time Recoat: 4 hr. Dry Time: 1 hr.
Min. Application Temp.: 50 Degrees F Green Certification or Other Recognition: GREENGUARD Gold
VOC Content: Less than 50g/L Coverage: 400 sq. ft./gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Base Type: Latex
Size: 1 gal. Standards: GREENGUARD Gold Certified
Green Environmental Attribute: Meets SCAQMD Requirements Paint Cleanup: Soap and Water
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Flat
Color: Golden Fable Paint Sub-Brand: Fresh-Spec(TM)
Color Family: Yellows Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Golds, Color Golden Fable, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0283-16