Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Golden Fable Satin Latex Interior Paint

  • Zoro #: G0044692
  • Mfr #: 0000Z0583-16

$47.90

  • Finish: Satin
  • Size: 1 gal.
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0044692
  • Mfr #: 0000Z0583-16
Finish: Satin Size: 1 gal.
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Sub-Brand: Fresh-Spec(TM)
Coverage: 400 sq. ft./gal. Color Family: Yellows
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Base Type: Latex
Application Method: Brush, Roll, Spray Dry Time: 1 hr.
Item: Interior Paint Paint Cleanup: Soap and Water
Dry Time Recoat: 4 hr. Min. Application Temp.: 50 Degrees F
Green Certification or Other Recognition: GREENGUARD Gold Color: Golden Fable
Paint Base Type: Latex Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Golds, Color Golden Fable, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16