Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Golden Green Flat Latex Interior Paint

  • Zoro #: G0015749
  • Mfr #: 0000Z0283-16

$42.40

  • Color Family: Greens
  • Standards: GREENGUARD Gold Certified
  • Dry Time Recoat: 4 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0015749
  • Mfr #: 0000Z0283-16
Color Family: Greens Standards: GREENGUARD Gold Certified
Dry Time Recoat: 4 hr. Paint Sub-Brand: Fresh-Spec(TM)
Coverage: 400 sq. ft./gal. Color: Golden Green
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Application Method: Brush, Roll, Spray Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Size: 1 gal. Finish: Flat
Base Type: Latex Dry Time: 1 hr.
Paint Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Features: Zero VOC Paint Base and When Used with GeoShades Colorants VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Golds, Color Golden Green, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0283-16