Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Golden Tan Eggshell Latex Interior Paint
  • Zoro #: G0032950
  • Mfr #: 0000Z0381-16
$43.95
  • VOC Content: Less than 50g/L
  • Item: Interior Paint
  • Color: Golden Tan
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0032950
  • Mfr #: 0000Z0381-16
VOC Content: Less than 50g/L Item: Interior Paint
Color: Golden Tan Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time Recoat: 4 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Application Method: Brush, Roll, Spray For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Certification or Other Recognition: GREENGUARD Gold Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) Size: 1 gal.
Base Type: Latex Paint Base Type: Latex
Color Family: Yellows Standards: GREENGUARD Gold Certified
Dry Time: 1 hr. Paint Cleanup: Soap and Water
Coverage: 400 sq. ft./gal. Finish: Eggshell
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Golds, Color Golden Tan, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-16