Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Golden Tan Satin Latex Interior Paint

  • Zoro #: G0042662
  • Mfr #: 0000Z0581-16

$47.90

  • Size: 1 gal.
  • Dry Time Recoat: 4 hr.
  • Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0042662
  • Mfr #: 0000Z0581-16
Size: 1 gal. Dry Time Recoat: 4 hr.
Base Type: Latex Color: Golden Tan
Paint Sub-Brand: Fresh-Spec(TM) Paint Cleanup: Soap and Water
Paint Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color Family: Yellows Features: Zero VOC Paint Base and When Used with GeoShades Colorants
VOC Content: Less than 50g/L Green Environmental Attribute: Meets SCAQMD Requirements
Finish: Satin Min. Application Temp.: 50 Degrees F
Standards: GREENGUARD Gold Certified Coverage: 400 sq. ft./gal.
Application Method: Brush, Roll, Spray Dry Time: 1 hr.
Green Certification or Other Recognition: GREENGUARD Gold Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Golds, Color Golden Tan, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0581-16