Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Gosling Flat Latex Interior Paint
  • Zoro #: G0010042
  • Mfr #: 0000Z0280-16
$42.40
  • Finish: Flat
  • Item: Interior Paint
  • VOC Content: Less than 50g/L
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010042
  • Mfr #: 0000Z0280-16
Finish: Flat Item: Interior Paint
VOC Content: Less than 50g/L Coverage: 400 sq. ft./gal.
Paint Base Type: Latex Paint Cleanup: Soap and Water
Color: Gosling Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Standards: GREENGUARD Gold Certified Green Environmental Attribute: Meets SCAQMD Requirements
Green Certification or Other Recognition: GREENGUARD Gold Dry Time: 1 hr.
Size: 1 gal. Application Method: Brush, Roll, Spray
Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time Recoat: 4 hr. Paint Sub-Brand: Fresh-Spec(TM)
Color Family: Neutrals Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Gosling, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0280-16