Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Gossamer Semi-gloss Latex Interior Paint

  • Zoro #: G0060479
  • Mfr #: 0000Z0680-20

$218.82

  • Item: Interior Paint
  • Dry Time: 1 hr.
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0060479
  • Mfr #: 0000Z0680-20
Item: Interior Paint Dry Time: 1 hr.
Paint Sub-Brand: Fresh-Spec(TM) Size: 5 gal.
Green Certification or Other Recognition: GREENGUARD Gold Green Environmental Attribute: Meets SCAQMD Requirements
Min. Application Temp.: 50 Degrees F Base Type: Latex
Coverage: 400 sq. ft./gal. Finish: Semi-gloss
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color: Gossamer
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color Family: Grays
Standards: GREENGUARD Gold Certified Paint Cleanup: Soap and Water
Paint Base Type: Latex Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Gossamer, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-20