Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Gracie's Room Flat Latex Interior Paint
  • Zoro #: G0015213
  • Mfr #: 0000Z0281-16
$42.40
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Finish: Flat
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0015213
  • Mfr #: 0000Z0281-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Flat
Green Environmental Attribute: Meets SCAQMD Requirements Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) Application Method: Brush, Roll, Spray
Standards: GREENGUARD Gold Certified Base Type: Latex
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Coverage: 400 sq. ft./gal.
Dry Time: 1 hr. Color: Gracie's Room
Green Certification or Other Recognition: GREENGUARD Gold Size: 1 gal.
Paint Base Type: Latex Item: Interior Paint
Color Family: Blues VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Gracie's Room, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0281-16