Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Gracie's Room Satin Latex Interior Paint

  • Zoro #: G0056583
  • Mfr #: 0000Z0581-20

$214.68

  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Paint Cleanup: Soap and Water
  • Item: Interior Paint
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0056583
  • Mfr #: 0000Z0581-20
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Cleanup: Soap and Water
Item: Interior Paint Paint Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Blues
Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: Gracie's Room Dry Time: 1 hr.
Size: 5 gal. Green Certification or Other Recognition: GREENGUARD Gold
VOC Content: Less than 50g/L Dry Time Recoat: 4 hr.
Paint Sub-Brand: Fresh-Spec(TM) Standards: GREENGUARD Gold Certified
Application Method: Brush, Roll, Spray Coverage: 400 sq. ft./gal.
Min. Application Temp.: 50 Degrees F Finish: Satin
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Gracie's Room, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-20