Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Grape Hyacinth Flat Latex Interior Paint

  • Zoro #: G0015189
  • Mfr #: 0000Z0281-16

$42.40

  • Dry Time: 1 hr.
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • VOC Content: Less than 50g/L
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0015189
  • Mfr #: 0000Z0281-16
Dry Time: 1 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
VOC Content: Less than 50g/L Green Certification or Other Recognition: GREENGUARD Gold
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Flat
Item: Interior Paint Size: 1 gal.
Color: Grape Hyacinth Paint Cleanup: Soap and Water
Green Environmental Attribute: Meets SCAQMD Requirements Paint Sub-Brand: Fresh-Spec(TM)
Color Family: Grays Coverage: 400 sq. ft./gal.
Base Type: Latex Min. Application Temp.: 50 Degrees F
Application Method: Brush, Roll, Spray Dry Time Recoat: 4 hr.
Standards: GREENGUARD Gold Certified Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Grape Hyacinth, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0281-16