Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Graphite Satin Latex Interior Paint

  • Zoro #: G0047404
  • Mfr #: 0000Z0583-16

$47.89

  • Base Type: Latex
  • Paint Cleanup: Soap and Water
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0047404
  • Mfr #: 0000Z0583-16
Base Type: Latex Paint Cleanup: Soap and Water
Paint Sub-Brand: Fresh-Spec(TM) Size: 1 gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Coverage: 400 sq. ft./gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Application Method: Brush, Roll, Spray
Item: Interior Paint Finish: Satin
Color Family: Blacks Standards: GREENGUARD Gold Certified
Green Environmental Attribute: Meets SCAQMD Requirements Color: Graphite
Min. Application Temp.: 50 Degrees F Green Certification or Other Recognition: GREENGUARD Gold
VOC Content: Less than 50g/L Paint Base Type: Latex
Dry Time: 1 hr. Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blacks, Color Graphite, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16