Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Grasshopper Flat Latex Interior Paint

  • Zoro #: G0012063
  • Mfr #: 0000Z0280-16

$42.40

  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Item: Interior Paint
  • Dry Time Recoat: 4 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012063
  • Mfr #: 0000Z0280-16
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Dry Time Recoat: 4 hr. Paint Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Greens
Size: 1 gal. Base Type: Latex
Application Method: Brush, Roll, Spray Paint Cleanup: Soap and Water
Color: Grasshopper Green Certification or Other Recognition: GREENGUARD Gold
Features: Zero VOC Paint Base and When Used with GeoShades Colorants VOC Content: Less than 50g/L
Finish: Flat Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) Standards: GREENGUARD Gold Certified
Dry Time: 1 hr. Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Grasshopper, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16