Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Gravel Eggshell Latex Interior Paint
  • Zoro #: G0028041
  • Mfr #: 0000Z0381-20
$210.19
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Application Method: Brush, Roll, Spray
  • Coverage: 400 sq. ft./gal.
See full product details
This item ships free.

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028041
  • Mfr #: 0000Z0381-20
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Application Method: Brush, Roll, Spray
Coverage: 400 sq. ft./gal. Dry Time Recoat: 4 hr.
Color Family: Neutrals Standards: GREENGUARD Gold Certified
Size: 5 gal. Finish: Eggshell
Paint Base Type: Latex Min. Application Temp.: 50 Degrees F
Dry Time: 1 hr. Color: Gravel
Item: Interior Paint Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold VOC Content: Less than 50g/L
Paint Cleanup: Soap and Water Green Environmental Attribute: Meets SCAQMD Requirements
Paint Sub-Brand: Fresh-Spec(TM) Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Gravel, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-20