Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Gray Mist Eggshell Latex Interior Paint

  • Zoro #: G0030613
  • Mfr #: 0000Z0380-16

$38.74

  • Standards: GREENGUARD Gold Certified
  • VOC Content: Less than 50g/L
  • Application Method: Brush, Roll, Spray
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0030613
  • Mfr #: 0000Z0380-16
Standards: GREENGUARD Gold Certified VOC Content: Less than 50g/L
Application Method: Brush, Roll, Spray Green Environmental Attribute: Meets SCAQMD Requirements
Color Family: Grays Color: Gray Mist
Paint Sub-Brand: Fresh-Spec(TM) Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time: 1 hr. Min. Application Temp.: 50 Degrees F
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Cleanup: Soap and Water
Coverage: 400 sq. ft./gal. Green Certification or Other Recognition: GREENGUARD Gold
Base Type: Latex Paint Base Type: Latex
Dry Time Recoat: 4 hr. Item: Interior Paint
Size: 1 gal. Finish: Eggshell
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Gray Mist, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-16