Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Gray Moire Flat Latex Interior Paint
  • Zoro #: G0021583
  • Mfr #: 0000Z0280-20
$176.80
  • Dry Time Recoat: 4 hr.
  • Application Method: Brush, Roll, Spray
  • Size: 5 gal.
See full product details
This item ships free.

Pratt & Lambert #0000Z0280-20 Specifications

  • Zoro #: G0021583
  • Mfr #: 0000Z0280-20
Dry Time Recoat: 4 hr. Application Method: Brush, Roll, Spray
Size: 5 gal. Min. Application Temp.: 50 Degrees F
VOC Content: Less than 50g/L Dry Time: 1 hr.
Item: Interior Paint Paint Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Finish: Flat
Base Type: Latex Standards: GREENGUARD Gold Certified
Green Environmental Attribute: Meets SCAQMD Requirements Coverage: 400 sq. ft./gal.
Green Certification or Other Recognition: GREENGUARD Gold For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color: Gray Moire
Paint Cleanup: Soap and Water Color Family: Grays
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Gray Moire, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-20