Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Green Drop Flat Latex Interior Paint

  • Zoro #: G0015965
  • Mfr #: 0000Z0283-16

$38.33

  • Application Method: Brush, Roll, Spray
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Size: 1 gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0015965
  • Mfr #: 0000Z0283-16
Application Method: Brush, Roll, Spray Green Certification or Other Recognition: GREENGUARD Gold
Size: 1 gal. VOC Content: Less than 50g/L
Standards: GREENGUARD Gold Certified Min. Application Temp.: 50 Degrees F
Dry Time: 1 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Coverage: 400 sq. ft./gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time Recoat: 4 hr. Paint Cleanup: Soap and Water
Paint Base Type: Latex Base Type: Latex
Color: Green Drop Color Family: Greens
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Paint Sub-Brand: Fresh-Spec(TM) Finish: Flat
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Green Drop, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0283-16