Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Green Haze Flat Latex Interior Paint

  • Zoro #: G0012072
  • Mfr #: 0000Z0280-16

$42.40

  • Coverage: 400 sq. ft./gal.
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Dry Time Recoat: 4 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012072
  • Mfr #: 0000Z0280-16
Coverage: 400 sq. ft./gal. Green Certification or Other Recognition: GREENGUARD Gold
Dry Time Recoat: 4 hr. VOC Content: Less than 50g/L
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Flat
Item: Interior Paint Size: 1 gal.
Paint Base Type: Latex Color Family: Greens
Base Type: Latex Min. Application Temp.: 50 Degrees F
Green Environmental Attribute: Meets SCAQMD Requirements Application Method: Brush, Roll, Spray
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Cleanup: Soap and Water
Dry Time: 1 hr. Paint Sub-Brand: Fresh-Spec(TM)
Color: Green Haze Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Green Haze, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0280-16