Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Green Myth Eggshell Latex Interior Paint
  • Zoro #: G0028172
  • Mfr #: 0000Z0381-20
$210.19
  • Dry Time Recoat: 4 hr.
  • Paint Cleanup: Soap and Water
  • Coverage: 400 sq. ft./gal.
See full product details
This item ships free.

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028172
  • Mfr #: 0000Z0381-20
Dry Time Recoat: 4 hr. Paint Cleanup: Soap and Water
Coverage: 400 sq. ft./gal. Green Environmental Attribute: Meets SCAQMD Requirements
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color Family: Greens
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Item: Interior Paint
Base Type: Latex Min. Application Temp.: 50 Degrees F
Dry Time: 1 hr. Application Method: Brush, Roll, Spray
Standards: GREENGUARD Gold Certified Size: 5 gal.
Paint Base Type: Latex Finish: Eggshell
Paint Sub-Brand: Fresh-Spec(TM) Color: Green Myth
Green Certification or Other Recognition: GREENGUARD Gold VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Green Myth, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-20