Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Green Ravine Flat Latex Interior Paint

  • Zoro #: G0016954
  • Mfr #: 0000Z0283-16

$42.40

  • Paint Base Type: Latex
  • Size: 1 gal.
  • Standards: GREENGUARD Gold Certified
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0016954
  • Mfr #: 0000Z0283-16
Paint Base Type: Latex Size: 1 gal.
Standards: GREENGUARD Gold Certified VOC Content: Less than 50g/L
Item: Interior Paint Paint Sub-Brand: Fresh-Spec(TM)
Application Method: Brush, Roll, Spray Min. Application Temp.: 50 Degrees F
Color Family: Greens Finish: Flat
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time: 1 hr.
Dry Time Recoat: 4 hr. Paint Cleanup: Soap and Water
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Certification or Other Recognition: GREENGUARD Gold
Coverage: 400 sq. ft./gal. Color: Green Ravine
Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Green Ravine, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0283-16