Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Green Ravine Satin Latex Interior Paint

  • Zoro #: G0045830
  • Mfr #: 0000Z0583-16

$47.90

  • Standards: GREENGUARD Gold Certified
  • Size: 1 gal.
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0045830
  • Mfr #: 0000Z0583-16
Standards: GREENGUARD Gold Certified Size: 1 gal.
Green Environmental Attribute: Meets SCAQMD Requirements Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Certification or Other Recognition: GREENGUARD Gold Paint Cleanup: Soap and Water
Item: Interior Paint Application Method: Brush, Roll, Spray
VOC Content: Less than 50g/L Paint Sub-Brand: Fresh-Spec(TM)
Color: Green Ravine For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Min. Application Temp.: 50 Degrees F Dry Time Recoat: 4 hr.
Dry Time: 1 hr. Finish: Satin
Color Family: Greens Paint Base Type: Latex
Coverage: 400 sq. ft./gal. Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Green Ravine, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16