Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Green Shores Satin Latex Interior Paint

  • Zoro #: G0055804
  • Mfr #: 0000Z0581-20

$214.68

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Finish: Satin
  • VOC Content: Less than 50g/L
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0055804
  • Mfr #: 0000Z0581-20
Green Certification or Other Recognition: GREENGUARD Gold Finish: Satin
VOC Content: Less than 50g/L Size: 5 gal.
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Min. Application Temp.: 50 Degrees F Standards: GREENGUARD Gold Certified
Green Environmental Attribute: Meets SCAQMD Requirements Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Cleanup: Soap and Water Color Family: Greens
Color: Green Shores Dry Time Recoat: 4 hr.
Base Type: Latex Paint Base Type: Latex
Dry Time: 1 hr. Coverage: 400 sq. ft./gal.
Application Method: Brush, Roll, Spray Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Green Shores, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-20