Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Gray Steel Flat Water Interior Paint
  • Zoro #: G0000382
  • Mfr #: 0000Z8180-16
$43.66
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • VOC Content: Less than 50g/L
  • Paint Sub-Brand: Pro-Hide(R) Gold Ultra
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z8180-16 Specifications

  • Zoro #: G0000382
  • Mfr #: 0000Z8180-16
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Base Type: Water
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Surface: Drywall, Masonry, Metal , Plaster, Wood
Dry Time: 30 min. Finish: Flat
Paint Base Type: Water Coverage: 400 sq. ft./gal.
Dry Time Recoat: 4 hr. Size: 1 gal.
Color Family: Grays Application Method: Brush, Roll, Spray
Min. Application Temp.: 50 Degrees F Paint Cleanup: Soap and Water
Paint Color Family: Grays Color: Gray Steel
Item: Interior Paint Standards: MPI Approved for Gloss Levels 1 to 5
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Water, Paint Color Family Grays, Color Gray Steel, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8180-16