Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Gray Steel Flat Water Interior Paint

  • Zoro #: G0000373
  • Mfr #: 0000Z8180-20

$195.62

  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Application Method: Brush, Roll, Spray
  • Finish: Flat
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8180-20 Specifications

  • Zoro #: G0000373
  • Mfr #: 0000Z8180-20
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Application Method: Brush, Roll, Spray
Finish: Flat Color Family: Grays
Paint Color Family: Grays Base Type: Water
Item: Interior Paint Coverage: 400 sq. ft./gal.
Min. Application Temp.: 50 Degrees F Dry Time: 30 min.
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Paint Cleanup: Soap and Water
Size: 5 gal. Paint Base Type: Water
Color: Gray Steel VOC Content: Less than 50g/L
Surface: Drywall, Masonry, Metal , Plaster, Wood Dry Time Recoat: 4 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Standards: MPI Approved for Gloss Levels 1 to 5
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Water, Paint Color Family Grays, Color Gray Steel, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8180-20