Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Gun Powder Flat Latex Interior Paint
  • Zoro #: G0016175
  • Mfr #: 0000Z0283-16
$42.40
  • Min. Application Temp.: 50 Degrees F
  • Paint Cleanup: Soap and Water
  • Coverage: 400 sq. ft./gal.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0016175
  • Mfr #: 0000Z0283-16
Min. Application Temp.: 50 Degrees F Paint Cleanup: Soap and Water
Coverage: 400 sq. ft./gal. Paint Base Type: Latex
Finish: Flat Color: Gun Powder
Dry Time: 1 hr. Color Family: Grays
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time Recoat: 4 hr.
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
Green Certification or Other Recognition: GREENGUARD Gold Standards: GREENGUARD Gold Certified
Item: Interior Paint Paint Sub-Brand: Fresh-Spec(TM)
Green Environmental Attribute: Meets SCAQMD Requirements For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Size: 1 gal. Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Gun Powder, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0283-16