Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Gunnel Flat Latex Interior Paint

  • Zoro #: G0015240
  • Mfr #: 0000Z0281-16

$42.40

  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Item: Interior Paint
  • Color Family: Grays
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0015240
  • Mfr #: 0000Z0281-16
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Item: Interior Paint
Color Family: Grays Green Certification or Other Recognition: GREENGUARD Gold
Size: 1 gal. VOC Content: Less than 50g/L
Dry Time: 1 hr. Base Type: Latex
Color: Gunnel Green Environmental Attribute: Meets SCAQMD Requirements
Standards: GREENGUARD Gold Certified Coverage: 400 sq. ft./gal.
Dry Time Recoat: 4 hr. Finish: Flat
Paint Sub-Brand: Fresh-Spec(TM) Paint Base Type: Latex
Paint Cleanup: Soap and Water Min. Application Temp.: 50 Degrees F
Application Method: Brush, Roll, Spray For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Gunnel, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0281-16