Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Haiku Eggshell Latex Interior Paint
  • Zoro #: G0028522
  • Mfr #: 0000Z0381-20
$183.50
  • Color: Haiku
  • Paint Cleanup: Soap and Water
  • Size: 5 gal.
See full product details
This item ships free.

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028522
  • Mfr #: 0000Z0381-20
Color: Haiku Paint Cleanup: Soap and Water
Size: 5 gal. Paint Base Type: Latex
Color Family: Oranges Paint Sub-Brand: Fresh-Spec(TM)
Dry Time: 1 hr. Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Min. Application Temp.: 50 Degrees F
Green Certification or Other Recognition: GREENGUARD Gold Finish: Eggshell
Coverage: 400 sq. ft./gal. Dry Time Recoat: 4 hr.
Item: Interior Paint VOC Content: Less than 50g/L
Standards: GREENGUARD Gold Certified For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Haiku, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-20