Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Haiku Flat Latex Interior Paint

  • Zoro #: G0014933
  • Mfr #: 0000Z0281-16

$38.92

  • Item: Interior Paint
  • VOC Content: Less than 50g/L
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0014933
  • Mfr #: 0000Z0281-16
Item: Interior Paint VOC Content: Less than 50g/L
Green Certification or Other Recognition: GREENGUARD Gold Coverage: 400 sq. ft./gal.
Application Method: Brush, Roll, Spray Color Family: Oranges
Paint Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Cleanup: Soap and Water
Color: Haiku Green Environmental Attribute: Meets SCAQMD Requirements
Standards: GREENGUARD Gold Certified Dry Time: 1 hr.
Dry Time Recoat: 4 hr. Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Size: 1 gal.
Finish: Flat Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Haiku, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0281-16