Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Haiku Semi-gloss Latex Interior Paint

  • Zoro #: G0058035
  • Mfr #: 0000Z0681-16

$42.60

  • Color: Haiku
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Standards: GREENGUARD Gold Certified
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0058035
  • Mfr #: 0000Z0681-16
Color: Haiku Green Certification or Other Recognition: GREENGUARD Gold
Standards: GREENGUARD Gold Certified Size: 1 gal.
Paint Cleanup: Soap and Water Paint Base Type: Latex
Item: Interior Paint Finish: Semi-gloss
Coverage: 400 sq. ft./gal. Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) Green Environmental Attribute: Meets SCAQMD Requirements
Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
VOC Content: Less than 50g/L Dry Time: 1 hr.
Application Method: Brush, Roll, Spray For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time Recoat: 4 hr. Color Family: Oranges
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Haiku, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16