Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Half Light Eggshell Latex Interior Paint

  • Zoro #: G0030659
  • Mfr #: 0000Z0380-16

$43.95

  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Application Method: Brush, Roll, Spray
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0030659
  • Mfr #: 0000Z0380-16
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Application Method: Brush, Roll, Spray
Paint Sub-Brand: Fresh-Spec(TM) Coverage: 400 sq. ft./gal.
Standards: GREENGUARD Gold Certified Finish: Eggshell
Size: 1 gal. Item: Interior Paint
Base Type: Latex Min. Application Temp.: 50 Degrees F
Color Family: Purples VOC Content: Less than 50g/L
Dry Time Recoat: 4 hr. Color: Half Light
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Certification or Other Recognition: GREENGUARD Gold
Paint Cleanup: Soap and Water Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time: 1 hr. Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Half Light, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-16