Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Half Light Satin Latex Interior Paint
  • Zoro #: G0039923
  • Mfr #: 0000Z0580-16
$47.90
  • Application Method: Brush, Roll, Spray
  • Item: Interior Paint
  • Finish: Satin
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0580-16 Specifications

  • Zoro #: G0039923
  • Mfr #: 0000Z0580-16
Application Method: Brush, Roll, Spray Item: Interior Paint
Finish: Satin Dry Time Recoat: 4 hr.
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Paint Sub-Brand: Fresh-Spec(TM) Coverage: 400 sq. ft./gal.
Min. Application Temp.: 50 Degrees F Paint Cleanup: Soap and Water
Color: Half Light Base Type: Latex
Size: 1 gal. Standards: GREENGUARD Gold Certified
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Color Family: Purples Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Half Light, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0580-16