Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Half 'N Half Flat Latex Interior Paint

  • Zoro #: G0005179
  • Mfr #: 0000Z0280-16

$42.37

  • Size: 1 gal.
  • Dry Time Recoat: 4 hr.
  • Paint Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0005179
  • Mfr #: 0000Z0280-16
Size: 1 gal. Dry Time Recoat: 4 hr.
Paint Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: Half 'N Half Green Certification or Other Recognition: GREENGUARD Gold
Item: Interior Paint Color Family: Beiges
Paint Sub-Brand: Fresh-Spec(TM) Base Type: Latex
Paint Cleanup: Soap and Water Min. Application Temp.: 50 Degrees F
Dry Time: 1 hr. VOC Content: Less than 50g/L
Application Method: Brush, Roll, Spray Finish: Flat
Standards: GREENGUARD Gold Certified Coverage: 400 sq. ft./gal.
Green Environmental Attribute: Meets SCAQMD Requirements Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Half 'N Half, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16