Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Half-Tone Flat Latex Interior Paint
  • Zoro #: G0015310
  • Mfr #: 0000Z0281-16
$42.40
  • Paint Cleanup: Soap and Water
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color: Half-Tone
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0015310
  • Mfr #: 0000Z0281-16
Paint Cleanup: Soap and Water For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: Half-Tone Application Method: Brush, Roll, Spray
Min. Application Temp.: 50 Degrees F Dry Time: 1 hr.
Base Type: Latex Size: 1 gal.
Green Certification or Other Recognition: GREENGUARD Gold Finish: Flat
Item: Interior Paint VOC Content: Less than 50g/L
Standards: GREENGUARD Gold Certified Paint Base Type: Latex
Coverage: 400 sq. ft./gal. Dry Time Recoat: 4 hr.
Color Family: Grays Green Environmental Attribute: Meets SCAQMD Requirements
Paint Sub-Brand: Fresh-Spec(TM) Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Half-Tone, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0281-16