Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Hare Flat Latex Interior Paint

  • Zoro #: G0010219
  • Mfr #: 0000Z0280-16

$38.33

  • Size: 1 gal.
  • Green Certification or Other Recognition: GREENGUARD Gold
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010219
  • Mfr #: 0000Z0280-16
Size: 1 gal. Green Certification or Other Recognition: GREENGUARD Gold
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Item: Interior Paint
Application Method: Brush, Roll, Spray Paint Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Paint Cleanup: Soap and Water
Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
VOC Content: Less than 50g/L Coverage: 400 sq. ft./gal.
Finish: Flat Dry Time: 1 hr.
Min. Application Temp.: 50 Degrees F Standards: GREENGUARD Gold Certified
Color Family: Neutrals Color: Hare
Paint Sub-Brand: Fresh-Spec(TM) Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Hare, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16