Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Hare Satin Latex Interior Paint

  • Zoro #: G0048579
  • Mfr #: 0000Z0580-20

$214.68

  • Dry Time Recoat: 4 hr.
  • Dry Time: 1 hr.
  • Base Type: Latex
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0580-20 Specifications

  • Zoro #: G0048579
  • Mfr #: 0000Z0580-20
Dry Time Recoat: 4 hr. Dry Time: 1 hr.
Base Type: Latex Size: 5 gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Satin
Color: Hare Paint Sub-Brand: Fresh-Spec(TM)
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Application Method: Brush, Roll, Spray
Standards: GREENGUARD Gold Certified Color Family: Neutrals
VOC Content: Less than 50g/L Item: Interior Paint
Green Certification or Other Recognition: GREENGUARD Gold Paint Base Type: Latex
Coverage: 400 sq. ft./gal. Paint Cleanup: Soap and Water
Green Environmental Attribute: Meets SCAQMD Requirements Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Hare, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0580-20