Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Hat Box Green Satin Latex Interior Paint

  • Zoro #: G0047833
  • Mfr #: 0000Z0583-16

$47.90

  • VOC Content: Less than 50g/L
  • Finish: Satin
  • Min. Application Temp.: 50 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0047833
  • Mfr #: 0000Z0583-16
VOC Content: Less than 50g/L Finish: Satin
Min. Application Temp.: 50 Degrees F Green Certification or Other Recognition: GREENGUARD Gold
Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color: Hat Box Green Color Family: Greens
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time Recoat: 4 hr.
Paint Base Type: Latex Item: Interior Paint
Paint Sub-Brand: Fresh-Spec(TM) Paint Cleanup: Soap and Water
Standards: GREENGUARD Gold Certified Application Method: Brush, Roll, Spray
Size: 1 gal. Dry Time: 1 hr.
Coverage: 400 sq. ft./gal. Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Hat Box Green, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16