Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Hayseed Satin Latex Interior Paint

  • Zoro #: G0055472
  • Mfr #: 0000Z0581-20

$214.68

  • Paint Base Type: Latex
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Finish: Satin
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0055472
  • Mfr #: 0000Z0581-20
Paint Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Finish: Satin Dry Time: 1 hr.
Item: Interior Paint Dry Time Recoat: 4 hr.
Coverage: 400 sq. ft./gal. Color: Hayseed
Paint Cleanup: Soap and Water Standards: GREENGUARD Gold Certified
Application Method: Brush, Roll, Spray Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Size: 5 gal.
Color Family: Browns Min. Application Temp.: 50 Degrees F
Green Certification or Other Recognition: GREENGUARD Gold Paint Sub-Brand: Fresh-Spec(TM)
VOC Content: Less than 50g/L Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Hayseed, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0581-20